For detailed information, other images and documents, please select individual articles from the following table.
ASSY® 4 and Fixit Power + High Tack starter kit
ASSY® 4 chipboard screws zinc-plated, full thread and partial thread, countersunk head with RW drive. For universal use.
FIXIT Power + High Tack structural adhesive, extremely powerful, elastic, one-component adhesive and sealant with strong adhesion, based on MS polymer.
Starter kit with runners and bits in lightweight tool box.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
ASSY 4 chipboard screw
- Ideal power transmission thanks to RW drive
- Partially threaded screws in this set contain milling pockets; for neat countersinking
- Low screw-in force required-even when using larger screws-thanks to the integrated milling shank in the thread, from partially threaded screws with a diameter of 5 mm
- Asymmetrical high-performance thread; fast insertion and better anchoring in wood
- Less splitting and quicker to screw in thanks to the gradual thread start at the tip, which also features dome-shaped milling elements
Fixit Power + High Tack
- Extremely high initial adhesion. Supporting is mostly no longer necessary, even for heavy objects
- Even adheres to wet surfaces
- Permanently elastic, weatherproof and salt-waterproof
- Hygienic use: resistant to mould
- Can be painted over with most paints (including powder coatings)
- Silicone, isocyanate, PVC and solvent-free
- Very fast skin formation and curing
Works without adhesion primer on practically all surfaces: iron and steel, aluminium, lead, zinc, copper, brass, concrete and masonry, plaster, polycarbonate, polyester, perspex, polystyrene, polyurethane, PVC and other plastics, wall and floor tiles, ceramics, glass and varnished surfaces, paint, wood etc. Please note: Fixit Power + High Tack is NOT suitable for natural stone.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!