Welcome to Würth Netherlands For trade customers only
Hexagonal nut, imperial ASME B18.2.2, blue passivated zinc plated GR5 steel, UNF (fine thread)
Hexagonal nut, imperial ASME B18.2.2, blue passivated zinc plated GR5 steel, UNF (fine thread) - 1
Hexagonal nut, imperial ASME B18.2.2, blue passivated zinc plated GR5 steel, UNF (fine thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut, imperial ASME B18.2.2, blue passivated zinc plated GR5 steel, UNF (fine thread)

See product details

Available in 9 versions
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
1 INCH (in) = 25.4 mm



Mechanical properties are regulated in SAE J995



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)