Welcome to Würth Netherlands For trade customers only
ABS reamer set 14 pieces
ABS reamer set 14 pieces - 1
ABS reamer set 14 pieces - 2
ABS reamer set 14 pieces - 3
ABS reamer set 14 pieces - 4
ABS reamer set 14 pieces - 5
ABS reamer set 14 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

ABS reamer set 14 pieces

For thorough cleaning of the ABS sensor mounting hole on the wheel bearing housing

See product details

Available in 1 version
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
Quick and safe sensor installation


  • After cleaning, the sensor can be installed without damage and without being driven in

  • Broken sensors can be removed using the included twist drill bit

  • The swivelling ratcheting wrench provides access even in confined spaces


Scope of delivery


  • 1 x ABS reamer, diameter 10 mm x 150 mm for VW Golf 5, Polo 9N, T5, Škoda Fabia, Seat Ibiza, Opel Insignia

  • 1 x ABS reamer, diameter 11 mm x 84 mm for VW Beetle, Golf Plus + V + VI + VII, Jetta III + IV, Passat + CC etc. (from 2003); Audi A3, Q3 (from 2013) TT; Seat Altea, Leon, Toledo III (from 2004); Skoda (from 2004)

  • 1 x ABS reamer, diameter 14 mm x 32 mm for BMW E38, E39, E52, E60, E61, E63, E64, E65, E66, E70, E71

  • 1 x ABS reamer, diameter 15 mm x 23 mm for Mercedes-Benz A-Class, Mazda, Ford

  • 1 x ABS reamer, diameter 18 mm x 23 mm for Audi, VW, BMW E36, E46, Seat, Škoda

  • 1 x ABS reamer, diameter 18 mm x 34 mm for Audi, VW, Seat, Škoda, commercial vehicles

  • 1 x twist drill bit, diameter 10 mm x 133 mm

  • 1 x ratcheting combination wrench AF15, swivelling

  • 3 x cleaning brush, diameter 13, 16 and 19 mm
Notice

Cleaning of the guide hole is recommended by the brake parts manufacturer.