For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Use this ladder safety device, which is firmly fixed to the building structure and made of durable stainless steel, to secure ladders in place and prevent them from tipping over or slipping.
The best thing is: The ABS LaddWall is suitable for both step ladders and rung ladders. Thanks to the adjustable side sections, the ladder safety device can be optimally aligned with the ladder.
Ladders that have not been secured against slipping or tipping are among the most common causes of accidents.
The ABS LaddWall lets you install a permanent ladder safety device with minimal effort and protects both you and your workers from falling. Made of rustproof stainless steel, the ABS LaddWall can also be permanently installed outdoors.
The step/rung ladder is simply leaned up against the structure according to the specifications that can be found on the respective ladder, for example to the prescribed leaning angle (usually between 65°–75°). Should the ladder then start to tip over or slip during use, it is immediately stopped by one of the two safety bars, thus preventing it from moving any further.
- Permanent fixing to a wall/facade (screwed, dowelled or stuck into place)
- Prevents step/rung ladders from tipping over or slipping
- Step depth max. 87 mm
- Rung width min. 280 mm
- Installed using suitable installation materials for the respective surface (not included in delivery)
Prevents tipping or slipping of step/rung ladders. The stainless steel ABS LaddWall is permanently installed on a facade and therefore also marks out a safe access route to the roof.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!