For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Includes 7 crimp contacts (5 x 1.5 mm2, 2 x 6.0 mm2)
Two different rubber seals are included for hose lines up to Ø 15 mm or corrugated tube ND13 (nominal diameter)
ADR-approved, TÜV-certified, complies with ISO 7638
Fitted on towing vehicle and on trailer or semi-trailer
Suitable for towing vehicles, trailers and semi-trailers with ABS (antilock braking system) or EBS (electronic braking system)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!