Welcome to Würth Netherlands For trade customers only
24 V Standard ABS/EBS plug For brake systems

For detailed information, other images and documents, please select individual articles from the following table.

24 V Standard ABS/EBS plug For brake systems

See product details

Available in 1 version
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
  • With pull load relief

  • Includes 7 crimp contacts (5 x 1.5 mm2, 2 x 6.0 mm2)

ADR-approved, TÜV-certified, complies with ISO 7638