Steel, galvanised
One-piece, pressed housing.
Rolled-up band edges to ensure no damage to the hoses.
Band widths
- 9 mm, size 7
- 12 mm, size 7
Set contents:
- ABA Original,12 sizes: 12 mm band widths from 8–14 mm to 50–65 mm
- ABA Mini, 10 sizes: 9 mm band widths from 8–10 mm to 15–17 mm
- 1 flexible screwdriver
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!