Welcome to Würth Netherlands For trade customers only
Wedge lock washer Nord-Lock, narrow shape (NLss)
Wedge lock washer Nord-Lock, narrow shape (NLss)  - 1
Wedge lock washer Nord-Lock, narrow shape (NLss)  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wedge lock washer Nord-Lock, narrow shape (NLss)

Original Nord-Lock wedge lock technology with CE marking and laser marking. For effective thread locking to prevent self-turning on laterally loaded, vibrating screw connections and screw connections subject to oscillations.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 11 versions
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
General:


Original Nord-Lock wedge lock washers secure screw connections that are subject to severe vibrations and dynamic loads.


Function:


Highly secure locking as wedge surfaces slope up between the two lock washers. The screw connection is locked by pretension instead of by friction.


Advantages:


  • Quick and easy installation/removal using standard tools

  • Secure locking even with lubrication

  • High corrosion resistance

  • Reliable securing - even for screw connections with short clamp lengths

  • Reusable (depending on operating environment)

  • CE marking

  • Laser marking for full traceability

  • Designed for screws up to and including strength class 12.9 (steel) and A4-80 (high-grade steel)

Certificates and approvals:


  • DIBt (Deutsches Institut für Bautechnik - German Institute for Construction Technology)

  • DNV GL (Det Norske Veritas Germanischer Lloyd)

  • EBA (Eisenbahn-Bundesamt - German Federal Railway Authority)

  • TÜV (Technischer Überwachungs-Verein - German Technical Inspection Association)

  • LR (Lloyd's Register)

Note:


For the recommended tightening torques, please see the technical information from the manufacturer.

Notice

Wedge lock washers made of surface-hardened stainless steel 1.4404 are not suitable for use in corrosive environments. For corresponding applications, we recommend the use of 254SMO (1.4547) stainless steel wedge lock washers.