The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
90° push-in elbow for Alu-Steck-WES aluminium pipe
Can be used in areas where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- With moulded-on sleeves on two sides
- This means no additional insertion sleeves are required
VDE 0605 and DIN EN 61386-21
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!