Welcome to Würth Netherlands For trade customers only
Spiral wire 4-core 12V/24V

For detailed information, other images and documents, please select individual articles from the following table.

Spiral wire 4-core 12V/24V

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version
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
  • No connector

  • 200 mm ends to be processed respectively

  • Cross section of wires 4 x 1.0 mm2