Welcome to Würth Netherlands For trade customers only
Snap-on coupling with adjustment adapter for double unit
Snap-on coupling with adjustment adapter for double unit - 1
Snap-on coupling with adjustment adapter for double unit - 2
Snap-on coupling with adjustment adapter for double unit - 3
Snap-on coupling with adjustment adapter for double unit - 4
Snap-on coupling with adjustment adapter for double unit - 5
Snap-on coupling with adjustment adapter for double unit - 6
Snap-on coupling with adjustment adapter for double unit - 7
Snap-on coupling with adjustment adapter for double unit - 8

For detailed information, other images and documents, please select individual articles from the following table.

Snap-on coupling with adjustment adapter for double unit

Two drawers with one continuous front can be opened with Dynapro Tipmatic soft-close

See product details

Available in 1 version
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
  • Ability to implement wide, handle-less fronts with mechanical opening system

  • Large trigger range through synchronisation bar

  • Tool-free adjustment option
Notice

Min. body width: 1000 mm, max. body width: 2200 mm



Max. load capacity of double drawer: 40 kg



Only the Dynapro guides on the double unit outer walls are equipped with a Tipmatic soft-close unit and activator



For the Dynapro guides on the double unit inner walls, the soft-close unit must be removed