Welcome to Würth Netherlands For trade customers only
3D hinge ∅ 20 mm
3D hinge ∅ 20 mm - 1
3D hinge ∅ 20 mm - 2
3D hinge ∅ 20 mm - 3
3D hinge ∅ 20 mm - 4
3D hinge ∅ 20 mm - 5
3D hinge ∅ 20 mm - 6

For detailed information, other images and documents, please select individual articles from the following table.

3D hinge ∅ 20 mm

Can be adjusted in three directions without dismounting, wedging or opening the door leaf

See product details

Available in 3 versions
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
  • 2-component hinge for wooden front doors

  • Easy to adjust from the front

  • Only 1 tool required to adjust the hinge (hexagon socket AF 5)
Notice

To ensure that the entire height adjustment can be utilised, an upper rebate space of 6 mm should be provided.


For soft and light woods like fir, pine, spruce etc. we recommend using a drill bit with a diameter of 8.3 mm.

Load capacity guideline values for a door height of approx. 2 m
Door width in mmwith 2 strapswith 3 straps
up to 80090 kg150 kg
up to 100075 kg125 kg
up to 120060 kg100 kg
Application area

Dimensions subject to change. Subject to technical changes.