Welcome to Würth Netherlands For trade customers only
3D hinge dia. 16 mm With three bolts on the frame section
3D hinge dia. 16 mm With three bolts on the frame section - 1
3D hinge dia. 16 mm With three bolts on the frame section - 2
3D hinge dia. 16 mm With three bolts on the frame section - 3
3D hinge dia. 16 mm With three bolts on the frame section - 4
3D hinge dia. 16 mm With three bolts on the frame section - 5
3D hinge dia. 16 mm With three bolts on the frame section - 6

For detailed information, other images and documents, please select individual articles from the following table.

3D hinge dia. 16 mm With three bolts on the frame section

Can be adjusted in three directions without removing, wedging or opening the door leaf.
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
  • The three bolts on the frame section of the hinge provide the best possible anti-torsion and tilting protection

  • Only one tool required to adjust the hinge (hexagon socket size 4)
Proof of Performance
Notice

To ensure that the entire height adjustment can be utilised, an upper rebate space of 6 mm should be provided.


For soft and light woods like fir, pine, spruce etc. we recommend using a drill bit with a diameter of 6.8 mm.

Application area

Specified dimensions not binding. Subject to technical changes!