The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Same front holder for all frame heights
- Tool-free front attachment and removal
- Front holder with pre-mounted expansion anchors (dia. 5 mm x 13 mm) and fastening screws
- Same front stabiliser for H200/H250/Crystal dia. 5 mm x 13 mm
- Set for H72/H89/H121 includes 1 pair of front locking devices, 1 pair of branding clips and 1 pair of front holders
- Set for H200/H250/Crystal includes 1 pair front locking devices, 1 pair of branding clips, 1 pair of front holders and 1 pair of front stabilisers
- Height adjustment via front locking device +2.5 mm/-1 mm
- Side adjustment front locking device +/-1 mm
- Pre-drill fixing points for the front locking device on the underside of the drawer using drill jig art. no. F146 133 145
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!