The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Vionaro V8 accessories Sets for H72/H89/H121 and H200/H250/Crystal
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Same front holder for all frame heights
- Tool-free front attachment and removal
- Front holder with pre-mounted expansion anchors (dia. 5 mm x 13 mm) and fastening screws
- Same front stabiliser for H200/H250/Crystal dia. 5 mm x 13 mm
- Set for H72/H89/H121 includes 1 pair of front locking devices, 1 pair of branding clips and 1 pair of front holders
- Set for H200/H250/Crystal includes 1 pair front locking devices, 1 pair of branding clips, 1 pair of front holders and 1 pair of front stabilisers
- Height adjustment via front locking device +2.5 mm/-1 mm
- Side adjustment front locking device +/-1 mm
- Pre-drill fixing points for the front locking device on the underside of the drawer using drill jig art. no. F146 133 145
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!