Welcome to Würth Netherlands For trade customers only
2-component structural adhesive MMA Bond

For detailed information, other images and documents, please select individual articles from the following table.

2-component structural adhesive MMA Bond

High-strength, fast-curing structural adhesive that enables a strong, durable connection.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 2 versions
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
  • Does not damage surfaces

  • Cures at room temperature with short open time

  • Very good UV resistance and excellent ageing properties

  • Allows gaps of up to 5 mm to be filled

  • Outstanding impact, peel and shear strength.

  • Exceptional primeless adhesion to materials as metals, lacquered surfaces, aluminum, PVC, glass fiber reinforced plastic, ABS, polycarbonate and plastic materials