Improved protection against water splashes and dirt
thanks to screw cap
Operating temperature: -40°C to +105°C
Current rating max.: 16 A
30 cm cable 2.5 mm2 with plastic extrusion-coated housing
Complies with ISO 4165
Protection class: IP 67
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!