Welcome to Würth Netherlands For trade customers only
1-component gun foam Streetfighter
1-component gun foam Streetfighter - 1
1-component gun foam Streetfighter - 2

For detailed information, other images and documents, please select individual articles from the following table.

1-component gun foam Streetfighter

Universal filling foam for gun application

See product details

Available in 1 version
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
Excellent adhesion to virtually all construction surfaces (with the exception of PE, PP, PTFE and silicone)



Better sound and heat insulation properties than mineral wool, cork and fibreglass



Dimensionally stable


No volume shrinkage and only minimal post-expansion once the product has fully hardened.



Quick to fully harden



Fine-celled and uniform foam structure



Resistant to ageing



Resistant to a large number of solvents, paints and chemicals

Notice

Primer should be applied to porous and absorbent surfaces. PURLOGIC® Streetfighter can be applied with PURLOGIC® Xpress, art. no. 0891 152 4, and PURLOGIC® COMBIpress, art. no 0891 152 6, foam guns.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.