For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Delivery includes rubber base
13-pin system
- Bayonet connector system
- Operating temperature: -40°C to +85°C
- Current rating: max. 25 A (with 2.5 mm² wire)
- Marking of contacts complies with ISO 11446
- Screw contacts resistant to higher pulling loads
Complies with ISO 11446
Protection class IP 54
Fitted on towing vehicle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!