Welcome to Würth Netherlands For trade customers only
PURLOGIC PU FOAM ADHESIVE
PURLOGIC PU FOAM ADHESIVE - 1
PURLOGIC PU FOAM ADHESIVE - 2

For detailed information, other images and documents, please select individual articles from the following table.

PURLOGIC PU FOAM ADHESIVE

Polyurethane-based spray-on construction adhesive

See product details

Available in 1 version
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
  • One-part polyurethane adhesive, super-powerful, ready to use

  • Powerful adhesion from the first moments of bonding, even in low temperatures

  • Excellent adhesion to most materials and surfaces encountered in the construction industry, except glass wool, mineral wool, silicone, PE, PP and PTFE

  • Accurate and economical dosage

  • Quick and simple to use, genuinely saves time

  • Suitable for bonding on vertical surfaces

  • Dries quickly without shrinkage

  • Low expansion for rapid, reliable positioning of panels and parts to be bonded

  • Good mechanical strength and thermal and acoustic insulation

  • Flexible, does not crumble

  • Solvent-free for working in comfort

  • Resistant to solvents, paints and other chemicals

  • Not sensitive to ageing

  • Rot-proof. Good mould resistance

  • Not UV-resistant

Hazardous. Follow the precautions for use