For detailed information, other images and documents, please select individual articles from the following table.
Mini ratcheting double box-end wrench assortment 31 pieces
With the most common short sockets and bits.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Extremely short sockets and bits for use in the tightest of spaces
- Ratchet spanner with specially depressed centre, with optimised working length of 115 mm
Scope of delivery:
- 1/4 inch bits, length 18 mm: PH0, PH1, 2 x PH2; PZ0, PZ1, PZ2; slotted 4, 6 mm; hexagon socket 3, 4, 5, 6 mm; TX10, TX15, TX20, TX25, TX27, TX30, TX40
- Sockets: 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
- 1/4 inch ratcheting double box-end wrench, 11 mm, hexagon
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!