Cilinderkopschroeven met binnenzeskant.
Cilinderkopschroeven met binnenzeskant. - 1
Cilinderkopschroeven met binnenzeskant. - 2
Cilinderkopschroeven met binnenzeskant. - 3

Kies afzonderlijke artikelen in de volgende tabel voor gedetailleerde informatie, meer afbeeldingen en documenten.

Cilinderkopschroeven met binnenzeskant.

ISO 4762 / DIN 912 roestvast staal, A2-70, blank

  • Materiaal: RVS A2
  • Sterkteklasse: 70
  • Oppervlakte: Blank
  • ROHS-conform: Ja
  • Koptype: CIL
  • Soort aandrijving: Binnenzeskant
  • Draadtype: Metrisch draad
  • Draadvorm: Standaard metrische draad
  • Productklasse: A

Artikelomschrijving lezen

Leverbaar in 270-uitvoeringen

Prijzen worden na het inloggen weergegeven

Uitsluitend voor bedrijven

Registreer nu voor toegang tot meer dan 125.000 producten

Varianten

Met het filter kunt u door kenmerken te selecteren uw zoekopdracht verfijnen.

Art.-nr. Schroefdraads... Lengte Kopdiameter Kophoogte Aantal VE
Prijs/VE
009410 20
M10 20 mm 16 mm 10 mm
100 st
009410 180
M10 180 mm 16 mm 10 mm
50 st
009410 110
M10 110 mm 16 mm 10 mm
50 st
009410 120
M10 120 mm 16 mm 10 mm
50 st
009410 140
M10 140 mm 16 mm 10 mm
50 st
009410 130
M10 130 mm 16 mm 10 mm
50 st
009410 150
M10 150 mm 16 mm 10 mm
50 st
009410 160
M10 160 mm 16 mm 10 mm
50 st
009410 22
M10 22 mm 16 mm 10 mm
100 st
009410 25
M10 25 mm 16 mm 10 mm
100 st
009410 35
M10 35 mm 16 mm 10 mm
100 st
009410 30
M10 30 mm 16 mm 10 mm
100 st
009410 40
M10 40 mm 16 mm 10 mm
100 st
009410 50
M10 50 mm 16 mm 10 mm
50 st
009410 45
M10 45 mm 16 mm 10 mm
100 st
009410 65
M10 65 mm 16 mm 10 mm
50 st
009410 60
M10 60 mm 16 mm 10 mm
50 st
009410 70
M10 70 mm 16 mm 10 mm
50 st
009410 80
M10 80 mm 16 mm 10 mm
50 st
009410 90
M10 90 mm 16 mm 10 mm
50 st
009420 75
M20 75 mm 30 mm 20 mm
25 st
00946 85
M6 85 mm 10 mm 6 mm
100 st
00945 95
M5 95 mm 8,5 mm 5 mm
50 st
009414 75
M14 75 mm 12 mm 14 mm
50 st
009420 30
M20 30 mm 30 mm 20 mm
25 st
009420 35
M20 35 mm 30 mm 20 mm
25 st
009420 40
M20 40 mm 30 mm 20 mm
25 st
009420 45
M20 45 mm 30 mm 20 mm
25 st
009420 60
M20 60 mm 30 mm 20 mm
25 st
009420 55
M20 55 mm 30 mm 20 mm
25 st
009420 70
M20 70 mm 30 mm 20 mm
25 st
009420 65
M20 65 mm 30 mm 20 mm
25 st
009420 80
M20 80 mm 30 mm 20 mm
25 st
009420 90
M20 90 mm 30 mm 20 mm
25 st
009424 110
M24 110 mm 36 mm 24 mm
10 st
009424 120
M24 120 mm 36 mm 24 mm
10 st
009424 140
M24 140 mm 36 mm 24 mm
10 st
009424 40
M24 40 mm 36 mm 24 mm
10 st
009424 50
M24 50 mm 36 mm 24 mm
10 st
009424 60
M24 60 mm 36 mm 24 mm
10 st
009424 55
M24 55 mm 36 mm 24 mm
10 st
009424 70
M24 70 mm 36 mm 24 mm
10 st
009424 65
M24 65 mm 36 mm 24 mm
10 st
009424 80
M24 80 mm 36 mm 24 mm
10 st
009424 90
M24 90 mm 36 mm 24 mm
10 st
009425 12
M2,5 12 mm 4,5 mm 2,5 mm
1000 st
009425 10
M2,5 10 mm 4,5 mm 2,5 mm
1000 st
009425 16
M2,5 16 mm 4,5 mm 2,5 mm
1000 st
009425 20
M2,5 20 mm 4,5 mm 2,5 mm
1000 st
009425 25
M2,5 25 mm 4,5 mm 2,5 mm
1000 st
009425 5
M2,5 5 mm 4,5 mm 2,5 mm
1000 st
009425 4
M2,5 4 mm 4,5 mm 2,5 mm
1000 st
009425 8
M2,5 8 mm 4,5 mm 2,5 mm
2000 st
00943 10
M3 10 mm 5,5 mm 3 mm
1000 st
00943 14
M3 14 mm 5,5 mm 3 mm
1000 st
00943 12
M3 12 mm 5,5 mm 3 mm
1000 st
00943 16
M3 16 mm 5,5 mm 3 mm
1000 st
00943 20
M3 20 mm 5,5 mm 3 mm
1000 st
00943 22
M3 22 mm 5,5 mm 3 mm
1000 st
00943 30
M3 30 mm 5,5 mm 3 mm
500 st
00943 45
M3 45 mm 5,5 mm 3 mm
500 st
00943 35
M3 35 mm 5,5 mm 3 mm
500 st
00943 50
M3 50 mm 5,5 mm 3 mm
500 st
00943 5
M3 5 mm 5,5 mm 3 mm
1000 st
00943 60
M3 60 mm 5,5 mm 3 mm
200 st
00943 6
M3 6 mm 5,5 mm 3 mm
1000 st
00943 8
M3 8 mm 5,5 mm 3 mm
1000 st
00944 12
M4 12 mm 7 mm 4 mm
200 st
00944 14
M4 14 mm 7 mm 4 mm
1000 st
00944 16
M4 16 mm 7 mm 4 mm
200 st
00944 20
M4 20 mm 7 mm 4 mm
200 st
00944 25
M4 25 mm 7 mm 4 mm
200 st
00944 22
M4 22 mm 7 mm 4 mm
1000 st
00944 35
M4 35 mm 7 mm 4 mm
500 st
00944 30
M4 30 mm 7 mm 4 mm
200 st
00944 45
M4 45 mm 7 mm 4 mm
500 st
00944 40
M4 40 mm 7 mm 4 mm
500 st
00944 55
M4 55 mm 7 mm 4 mm
500 st
00944 6
M4 6 mm 7 mm 4 mm
1000 st
00944 60
M4 60 mm 7 mm 4 mm
500 st
00944 65
M4 65 mm 7 mm 4 mm
200 st
00944 70
M4 70 mm 7 mm 4 mm
500 st
00944 8
M4 8 mm 7 mm 4 mm
200 st
00944 80
M4 80 mm 7 mm 4 mm
100 st
00945 10
M5 10 mm 8,5 mm 5 mm
100 st
00945 110
M5 110 mm 8,5 mm 5 mm
100 st
00945 12
M5 12 mm 8,5 mm 5 mm
100 st
00945 14
M5 14 mm 8,5 mm 5 mm
100 st
00945 18
M5 18 mm 8,5 mm 5 mm
500 st
00945 20
M5 20 mm 8,5 mm 5 mm
100 st
00945 25
M5 25 mm 8,5 mm 5 mm
100 st
00945 22
M5 22 mm 8,5 mm 5 mm
500 st
00945 30
M5 30 mm 8,5 mm 5 mm
100 st
00945 40
M5 40 mm 8,5 mm 5 mm
100 st
00945 35
M5 35 mm 8,5 mm 5 mm
100 st
00945 45
M5 45 mm 8,5 mm 5 mm
200 st
00945 55
M5 55 mm 8,5 mm 5 mm
100 st
00945 50
M5 50 mm 8,5 mm 5 mm
200 st
00945 60
M5 60 mm 8,5 mm 5 mm
100 st
00945 6
M5 6 mm 8,5 mm 5 mm
500 st
00945 65
M5 65 mm 8,5 mm 5 mm
200 st
00945 70
M5 70 mm 8,5 mm 5 mm
100 st
00945 8
M5 8 mm 8,5 mm 5 mm
500 st
00945 75
M5 75 mm 8,5 mm 5 mm
200 st
00945 80
M5 80 mm 8,5 mm 5 mm
200 st
00945 90
M5 90 mm 8,5 mm 5 mm
200 st
00946 100
M6 100 mm 10 mm 6 mm
50 st
00946 110
M6 110 mm 10 mm 6 mm
100 st
00946 140
M6 140 mm 10 mm 6 mm
100 st
00946 150
M6 150 mm 10 mm 6 mm
100 st
00946 16
M6 16 mm 10 mm 6 mm
100 st
00946 20
M6 20 mm 10 mm 6 mm
100 st
00946 18
M6 18 mm 10 mm 6 mm
500 st
00946 22
M6 22 mm 10 mm 6 mm
500 st
00946 25
M6 25 mm 10 mm 6 mm
100 st
00946 30
M6 30 mm 10 mm 6 mm
100 st
00946 35
M6 35 mm 10 mm 6 mm
100 st
00946 40
M6 40 mm 10 mm 6 mm
100 st
00946 45
M6 45 mm 10 mm 6 mm
100 st
00946 6
M6 6 mm 10 mm 6 mm
500 st
00946 55
M6 55 mm 10 mm 6 mm
100 st
00946 65
M6 65 mm 10 mm 6 mm
200 st
00946 60
M6 60 mm 10 mm 6 mm
100 st
00946 75
M6 75 mm 10 mm 6 mm
100 st
00946 8
M6 8 mm 10 mm 6 mm
100 st
00946 80
M6 80 mm 10 mm 6 mm
100 st
00946 90
M6 90 mm 10 mm 6 mm
100 st
00948 10
M8 10 mm 13 mm 8 mm
100 st
00948 100
M8 100 mm 13 mm 8 mm
50 st
00948 110
M8 110 mm 13 mm 8 mm
50 st
00948 120
M8 120 mm 13 mm 8 mm
50 st
00948 12
M8 12 mm 13 mm 8 mm
100 st
00948 130
M8 130 mm 13 mm 8 mm
50 st
00948 14
M8 14 mm 13 mm 8 mm
200 st
00948 16
M8 16 mm 13 mm 8 mm
100 st
00948 160
M8 160 mm 13 mm 8 mm
50 st
00948 180
M8 180 mm 13 mm 8 mm
25 st
00948 18
M8 18 mm 13 mm 8 mm
200 st
00948 22
M8 22 mm 13 mm 8 mm
200 st
00948 20
M8 20 mm 13 mm 8 mm
100 st
00948 25
M8 25 mm 13 mm 8 mm
100 st
00948 50
M8 50 mm 13 mm 8 mm
100 st
00948 30
M8 30 mm 13 mm 8 mm
100 st
00948 60
M8 60 mm 13 mm 8 mm
100 st
00948 55
M8 55 mm 13 mm 8 mm
100 st
00948 65
M8 65 mm 13 mm 8 mm
100 st
00948 70
M8 70 mm 13 mm 8 mm
50 st
00948 75
M8 75 mm 13 mm 8 mm
100 st
00948 85
M8 85 mm 13 mm 8 mm
100 st
00948 80
M8 80 mm 13 mm 8 mm
50 st
00948 95
M8 95 mm 13 mm 8 mm
100 st
00948 90
M8 90 mm 13 mm 8 mm
50 st
009417 5
M1,6 5 mm 3 mm 1,6 mm
1000 st
00945 120
M5 120 mm 8,5 mm 5 mm
100 st
009410 16
M10 16 mm 16 mm 10 mm
100 st
009412 120
M12 120 mm 18 mm 12 mm
25 st
009412 45
M12 45 mm 18 mm 12 mm
50 st
009414 140
M14 140 mm 21 mm 14 mm
25 st
009416 150
M16 150 mm 24 mm 16 mm
25 st
009416 120
M16 120 mm 24 mm 16 mm
25 st
009416 180
M16 180 mm 24 mm 16 mm
25 st
009416 160
M16 160 mm 24 mm 16 mm
25 st
009416 90
M16 90 mm 24 mm 16 mm
25 st
00942 3
M2 3 mm 3,8 mm 2 mm
1000 st
00942 6
M2 6 mm 3,8 mm 2 mm
1000 st
009420 100
M20 100 mm 30 mm 20 mm
10 st
009410 85
M10 85 mm 16 mm 10 mm
50 st
009412 130
M12 130 mm 18 mm 12 mm
50 st
009410 95
M10 95 mm 16 mm 10 mm
50 st
009412 150
M12 150 mm 18 mm 12 mm
25 st
009412 140
M12 140 mm 18 mm 12 mm
25 st
009412 16
M12 16 mm 18 mm 12 mm
100 st
009412 160
M12 160 mm 18 mm 12 mm
25 st
009412 180
M12 180 mm 18 mm 12 mm
25 st
009412 20
M12 20 mm 18 mm 12 mm
50 st
009412 25
M12 25 mm 18 mm 12 mm
50 st
009412 30
M12 30 mm 18 mm 12 mm
50 st
009412 35
M12 35 mm 18 mm 12 mm
50 st
009412 40
M12 40 mm 18 mm 12 mm
50 st
009412 50
M12 50 mm 18 mm 12 mm
50 st
009412 55
M12 55 mm 18 mm 12 mm
50 st
009412 60
M12 60 mm 18 mm 12 mm
50 st
009412 65
M12 65 mm 18 mm 12 mm
50 st
009412 70
M12 70 mm 18 mm 12 mm
25 st
009412 80
M12 80 mm 18 mm 12 mm
25 st
009412 90
M12 90 mm 18 mm 12 mm
25 st
009414 120
M14 120 mm 21 mm 14 mm
25 st
009414 110
M14 110 mm 21 mm 14 mm
25 st
009414 20
M14 20 mm 21 mm 14 mm
25 st
009414 130
M14 130 mm 21 mm 14 mm
25 st
009414 30
M14 30 mm 21 mm 14 mm
25 st
009414 40
M14 40 mm 21 mm 14 mm
25 st
009414 35
M14 35 mm 21 mm 14 mm
25 st
009414 50
M14 50 mm 21 mm 14 mm
25 st
009414 45
M14 45 mm 21 mm 14 mm
25 st
009414 55
M14 55 mm 21 mm 14 mm
25 st
009414 60
M14 60 mm 21 mm 14 mm
25 st
009414 65
M14 65 mm 21 mm 14 mm
25 st
009414 70
M14 70 mm 21 mm 14 mm
25 st
009414 90
M14 90 mm 21 mm 14 mm
25 st
009416 110
M16 110 mm 24 mm 16 mm
25 st
009416 130
M16 130 mm 24 mm 16 mm
25 st
009416 140
M16 140 mm 24 mm 16 mm
25 st
009416 25
M16 25 mm 24 mm 16 mm
25 st
009416 35
M16 35 mm 24 mm 16 mm
25 st
009416 45
M16 45 mm 24 mm 16 mm
25 st
009416 40
M16 40 mm 24 mm 16 mm
25 st
009416 55
M16 55 mm 24 mm 16 mm
25 st
009416 50
M16 50 mm 24 mm 16 mm
25 st
009416 65
M16 65 mm 24 mm 16 mm
25 st
009416 60
M16 60 mm 24 mm 16 mm
25 st
009416 80
M16 80 mm 24 mm 16 mm
25 st
009416 70
M16 70 mm 24 mm 16 mm
25 st
009417 12
M1,6 12 mm 3 mm 1,6 mm
1000 st
009417 4
M1,6 4 mm 3 mm 1,6 mm
1000 st
009417 3
M1,6 3 mm 3 mm 1,6 mm
500 st
009417 6
M1,6 6 mm 3 mm 1,6 mm
1000 st
009417 8
M1,6 8 mm 3 mm 1,6 mm
1000 st
009418 50
M18 50 mm 27 mm 18 mm
25 st
009418 55
M18 55 mm 27 mm 18 mm
25 st
00942 10
M2 10 mm 3,8 mm 2 mm
1000 st
00942 12
M2 12 mm 3,8 mm 2 mm
1000 st
00942 14
M2 14 mm 3,8 mm 2 mm
1000 st
00942 16
M2 16 mm 3,8 mm 2 mm
1000 st
00942 20
M2 20 mm 3,8 mm 2 mm
1000 st
00942 25
M2 25 mm 3,8 mm 2 mm
1000 st
00942 5
M2 5 mm 3,8 mm 2 mm
1000 st
009420 110
M20 110 mm 30 mm 20 mm
10 st
009420 120
M20 120 mm 30 mm 20 mm
10 st
009420 140
M20 140 mm 30 mm 20 mm
10 st
009420 150
M20 150 mm 30 mm 20 mm
10 st
009420 160
M20 160 mm 30 mm 20 mm
10 st
009420 20
M20 20 mm 30 mm 20 mm
50 st
00942 8
M2 8 mm 3,8 mm 2 mm
1000 st
009420 50
M20 50 mm 30 mm 20 mm
25 st
009425 6
M2,5 6 mm 4,5 mm 2,5 mm
1000 st
00943 40
M3 40 mm 5,5 mm 3 mm
500 st
00944 50
M4 50 mm 7 mm 4 mm
200 st
00945 16
M5 16 mm 8,5 mm 5 mm
200 st
00946 10
M6 10 mm 10 mm 6 mm
100 st
00946 12
M6 12 mm 10 mm 6 mm
100 st
00946 120
M6 120 mm 10 mm 6 mm
100 st
00946 130
M6 130 mm 10 mm 6 mm
100 st
00946 50
M6 50 mm 10 mm 6 mm
100 st
00948 150
M8 150 mm 13 mm 8 mm
50 st
00948 35
M8 35 mm 13 mm 8 mm
100 st
00948 40
M8 40 mm 13 mm 8 mm
100 st
00948 45
M8 45 mm 13 mm 8 mm
100 st
009416 100
M16 100 mm 24 mm 16 mm
25 st
009424 130
M24 130 mm 36 mm 24 mm
10 st
00943 4
M3 4 mm 5,5 mm 3 mm
1000 st
009416 75
M16 75 mm 24 mm 16 mm
25 st
009412 200
M12 200 mm 18 mm 12 mm
25 st
00943 70
M3 70 mm 5,5 mm 3 mm
100 st
00948 170
M8 170 mm 13 mm 8 mm
50 st
009410 100
M10 100 mm 16 mm 10 mm
50 st
009424 100
M24 100 mm 36 mm 24 mm
10 st
00945 100
M5 100 mm 8,5 mm 5 mm
200 st
00943 25
M3 25 mm 5,5 mm 3 mm
500 st
00946 70
M6 70 mm 10 mm 6 mm
50 st
009412 100
M12 100 mm 18 mm 12 mm
25 st
009410 55
M10 55 mm 16 mm 10 mm
50 st
009412 110
M12 110 mm 18 mm 12 mm
25 st
00944 10
M4 10 mm 7 mm 4 mm
200 st
00944 100
M4 100 mm 7 mm 4 mm
100 st
009416 30
M16 30 mm 24 mm 16 mm
25 st
00944 18
M4 18 mm 7 mm 4 mm
1000 st
00946 14
M6 14 mm 10 mm 6 mm
100 st
00948 8
M8 8 mm 13 mm 8 mm
100 st
00944 90
M4 90 mm 7 mm 4 mm
100 st
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
ISO 4762 vervangt DIN 912 | Er is enige gelijkenis | Nominale bereik veranderd | Fijne draad verplaatst naar ISO 12474.