Welcome to Würth Netherlands For trade customers only

ProFit Multi Purpose hole saw, system case 35–80 mm 9-piece

Cylinder saw assortment Profit 9 pcs
SAW-CYL-SORT-PROFIT-9PCS

Art.-no. 5964063251
EAN 4056807743004

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ProFit Multi Purpose hole saw set in case, 6 pieces, 35-40-51-60-76-80 mm, 2 x Click & Drill centre drill (HSS) DDH2MP, 1 x Click & Drill centre drill (HM) DDH2MPCT
  • Complete set in handy system case

  • Cutting depth 52 mm

  • Works 5 x faster, lasts at least 10 x longer

  • Quickly change hole saws thanks to unique Click&Drill system

  • Quickly and easily remove plug

  • Easily enlarge holes by adding larger hole saw

  • Work at extreme angles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area(Hard) wood, MDF, plywood, chipboard, gypsum plasterboard, HPL, wall tiles up to scratch hardness 4, sand-lime brick, soft brick, fibreglass, polyester, PVC, rubber

Number of pieces in assortment/set

9 PCS

System dimensions

4.4.2

ProFit Multi Purpose hole saw, system case 35–80 mm 9-piece including:
1 x
Hole saw, carbide ProFit

SAW-HO-PRO-TC-ADAPT-D35MM

Description: Versatile and quick to change using the "click and drill" system
Quantity: 1 x
1 x
Hole saw, carbide ProFit

SAW-HO-PRO-TC-ADAPT-D40MM

Description: Versatile and quick to change using the "click and drill" system
Quantity: 1 x
1 x
Hole saw, carbide ProFit

SAW-HO-PRO-TC-ADAPT-D51MM

Description: Versatile and quick to change using the "click and drill" system
Quantity: 1 x
1 x
Hole saw, carbide ProFit

SAW-HO-PRO-TC-ADAPT-D60MM

Description: Versatile and quick to change using the "click and drill" system
Quantity: 1 x
1 x
Hole saw, carbide ProFit

SAW-HO-PRO-TC-ADAPT-D76MM

Description: Versatile and quick to change using the "click and drill" system
Quantity: 1 x
1 x
Hole saw, carbide ProFit

SAW-HO-PRO-TC-ADAPT-D80MM

Description: Versatile and quick to change using the "click and drill" system
Quantity: 1 x
2 x
Centre drill bit Hole saw, ProFit

DRL-CENT-CYLSAW-HEX-HSS-(D32-330)-L184

Description: Centre drilling with different shaft adapters for the Profit hole saw
Quantity: 2 x
1 x
Centre drill bit Hole saw, ProFit

DRL-CENT-CYLSAW-HEX-HM-(D32-330)-L186

Description: Centre drilling with different shaft adapters for the Profit hole saw
Quantity: 1 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hole saw, carbide ProFit

SAW-HO-PRO-TC-ADAPT-D102MM

Versatile and quick to change using the "click and drill" system
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information