Welcome to Würth Netherlands For trade customers only

Printed car first aid bag, one piece

Printed first aid bag, one piece
1STAIDBG-BLACK-1PCS-INDIVIDUALIZED

Art.-no. 0824401011

EAN 4046777204322

Individual price display after login
Printed car first aid bag, one piece

Art.-no. 0824401011

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

First aid materials in accordance with DIN 13164-2014


The components that need to be replaced are packaged individually and can easily be replaced upon expiry.



Nylon fabric bag



Long rip-tape strip on rear for securing in the vehicle



Low minimum order quantity


  • Low quantities of item held in stock, so therefore low tied-up capital requirements

  • Can be used up to expiration dates of first aid materials
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Colours of print

1-coloured white

Minimum order quantity / note

4 PCS / PU = 10 pieces, minimum order quantity = 4 x 10 pieces

Printed strip width x printed strip height

165 x 45 mm

Length x width x height

220 x 65 x 146 mm

DIN

13164

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Warning triangle Mini

WARNTRI-MINI-42,5X3X5CM

Extremely small and practical
x 10 pcs
High-vis vest with hook-and-loop fastener

HIVISVEST-ISO-EN20471-TEXTILE-YELL-50PCS

x 50 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information