Welcome to Würth Netherlands For trade customers only

Pressing socket

Pressing socket copper nickel plated
PRESKT-CU-(NI)-D6

Art.-no. 0880998006
EAN 4046777393330
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For crimping and fixing wire cables. Material: Nickel-plated copper
  • For producing non-detachable rope end connections

  • The process is carried out with the appropriate crimping jaws and B12 crimping pliers
Notice

These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Copper

Surface

Nickel plated

RoHS-compliant

Yes

Suitable for wire diameter

6 mm

Length (l1)

21 mm

Internal length (l2)

13.2 mm

Internal width (b1)

6.6 mm

Thickness (s1)

2.5 mm

Product weight (per item)

20.000 g

Other standard

WN 0880-998

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hydraulic manual crimping pliers B12 for wire cable terminals in cases, without crimping jaws

MANCRMPTL-HYDR-B12

x 1 pcs
Crimping jaws for crimping pliers B12

CRMPJAW-F.CRMPPLRS-D6MM

Crimping jaws in tool steel for press sockets/oval cable clamps
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wire cable 1 x 19 A4 stainless steel

WRECBL-WN3053-A4-1X19-D6

Nominal strength of the wires: 1,570 N/mm²
Wire cable 7 x 19 A4 stainless steel

WRECBL-WN3060-A4-7X19-D6

Wire cable 7 x 7 A4 stainless steel

WRECBL-WN3055-A4-7X7-D6

Nominal strength of the wires: 1,570 N/mm²
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information