Welcome to Würth Netherlands For trade customers only

Pre-assembled cavity wall tie A4 stainless steel

CWLTIE-A2-35X115X30-50/15-35921

Art.-no. 9501000702

EAN 8714318048426

Individual price display after login
Pre-assembled cavity wall tie A4 stainless steel

Art.-no. 9501000702

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal use for prefabricated inner walls and bonded outer walls

Stabilisation of the outer wall


Flat strip with 90° angle setting that is mounted in the work on a prefab concrete inside wall and then with the flat end is glued into the joint of the outer wall.



Insulation mounting


The insulation is pinned on the prefab cavity wall tie (and held in place using a matching snap ring).

Notice
  • Würth and GB encourage the use of sustainable materials and advise using A4 stainless steel cavity wall ties and, in certain situations, A2 stainless steel cavity wall ties in outer walls. This is supported by the Dutch Buildings Decree 2012/Eurocode 6.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

115 mm

Suitable for max. bowl spacing

50 +/- 15 mm

Material

Stainless steel A2

Thickness

1.25 mm

Height

35 mm

Width

30 mm

Hole pattern masonry connector

1/8

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Clamping ring PLS For prefab glue cavity wall ties

KLMRING-PREFAB-LIJMSPWANK-KS-D80-34107

To ensure that the insulation material is positioned and held in the correct place in the cavity.
x 500 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information