Welcome to Würth Netherlands For trade customers only

Power plug 5 V/2 A with USB socket

PWRPLG-USB-PLG/C-GREY-5W-5V/2A

Art.-no. 0827940212

EAN 4062856212279

Individual price display after login
Power plug 5 V/2 A with USB socket

Art.-no. 0827940212

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Charging current

2 A

Power rating

10 W

Plug type

C

Height

53 mm

Length

43 mm

Width

56 mm

Colour

Grey brown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information