Welcome to Würth Netherlands For trade customers only

Pneumatic test device for electrician's glove

Pneumatic test device for electrician's gloves
GLOVTEST-F.ELECTRICIAN-GLOVE

Art.-no. 0899408516

EAN 4068362069291

Individual price display after login
Pneumatic test device for electrician's glove

Art.-no. 0899408516

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For testing voltage protection gloves for damage

Efficient visual and pneumatic testing of electrician's gloves


  • Inflating the glove makes holes, cracks and other defects visible

  • Allows complete pneumatic inspection in accordance with EN 60903 and IEC 60903 for Class 0 and Class 00 gloves


Easy to use


  • Elastic cord for attaching the glove without tools

  • Pressure relief button for controlled release of air


Further advantages


  • Robust and durable design for everyday use

  • Includes fabric storage bag

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange

Height

120 mm

Diameter

130 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information