Welcome to Würth Netherlands For trade customers only

Plus Quadro-L Vario hammer drill bit

Hammer drill bit Plus Quadro-L Vario
DRL-HAM-PLUS-Q-LV-D10,0-L1000-WL940MM

Art.-no. 0648051010

EAN 4058794485875

Individual price display after login
Plus Quadro-L Vario hammer drill bit

Art.-no. 0648051010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement

Significantly improved compatibility with reinforcements


The symmetrical 4 x 90° cutting edge geometry (up to Ø 10 mm with solid carbide head) prevents the drill bit from hooking in or running off centre when striking e.g. reinforcements.



Noticeably quicker drilling


The advanced tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.



Perfect drilling properties over the entire service life


  • Head geometry that is tailored to the drill bit diameter

  • 5–16 mm: One-piece carbide element — maximised attachment surface with the steel body gives high stability.

  • 18–32 mm: Multi-piece carbide element for faster drilling progress, and trisection design to improve buffering of torsional forces.


Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage


Vario spiral conveyor with back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.



Optimum guidance in drilled hole


Drill bit with four cutting edges and four-spiral geometry to ensure that the bit is guided perfectly into the drilled hole.



Precise spot drilling


The special self-centring tip enables high-precision spot drilling.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drilling speed (point system)

2 of 4 points

Smoothness of running (points system)

4 of 4 points

Accuracy (point system)

4 of 4 points

Reinforcement strength (points system)

4 of 4 points

Service life (points system)

4 of 4 points

Diameter (Ø)

10 mm

Length

1000 mm

Working length

940 mm

Number of cutting edges

4 PCS

Number of spirals

4 PCS

Tool holding device

Suitable for SDS-plus

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Lightweight, well-fitting safety glasses
x 1 pcs
Adapter For plug-in tools Plus to Max

ADAPT-HAMDRL-PLUS/MAX

For drill bits with SDS-plus mounting shank on machines with SDS-max drive arbour
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information