Plastic funnel with capture ring
FUNL-OVAL-BIG
Register now and access more than 125,000 products
- The funnel has a large, oval opening for optimal filling and dispensing of liquids.
- The large capture ring prevents the liquid from spilling out of the funnel. Expensive product is not wasted unnecessarily, the floor is not dirtied and contaminated.
- The funnel is durable and robust, and a fine-meshed metal sieve keeps dirt and condensation water out.
- The integrated ventilation eliminates the need to continuously lift the funnel to allow the liquid to run through and ensures fast filling. The convenient support base ensures stable positioning.
- The funnel is available in two sizes and in an additional variant with a flexible outlet.
Datasheets(X)
The funnel is suitable for filling and dispensing liquids in construction, agriculture and industry, as well as for petrol and diesel.
The practical capture ring reliably prevents the liquids from overflowing from the funnel and thus ensures effortless filling and dispensing.
Liquid volume | 950 ml |
Design | Oval |
Material | PE - Polyethylene |
Product weight (per item) | 193.000 g |
Length x width x height | 19 x 12.5 x 21 cm |
Colour | Red |
Resistance against | Fuel, Diesel, Ethyl alcohol |
![]() |
