Plastic clamp bracket
CLMP-PLA-CU-16/19-GREY
Art.-no. 0544200008
EAN 4099618207860
Register now and access more than 125,000 products
- Mounting: with screw or plug
- Material: nylon (PA6), UV stabilised
- Temperature range: -40°C to +80°C, mounting possible to -20°C
- Material is UV resistant; suitable for outdoor use
- Halogen-free
- Possible to link clamping brackets
Datasheets(X)
Min./max. temperature resistance | -40 to 80 °C |
Material | PA 6 - Polyamide |
Colour | Grey |
Nominal diameter | 19 mm |
Suitable for pipe external diameter | 16 mm |
Max. temperature resistance | 80 °C |
Height (D) | 26 mm |
Min. temperature resistance | -40 °C |