Welcome to Würth Netherlands For trade customers only

Pipe hanger

PIJPDRAGER-(SZN)-110X3XD48-10051

Art.-no. 9501000406

EAN 8714318101480

Individual price display after login
Pipe hanger

Art.-no. 9501000406

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Pipe hangers are used to support scaffolding tubes on handrail ties while positioning temporary edge protection solutions.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thickness

3 mm

Length x width x height

202 x 110 x 0 mm

Surface

Sendzimir galvanized

Material

Steel

Height

0 mm

Hole pattern masonry connector

1/10

Width

110 mm

Length

202 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information