Pipe hanger Flush-mount
PDRGR-VLAK-(SZN)-100X250X65X5XD48-10047
Art.-no. 9501000403
EAN 8714318054540
Register now and access more than 125,000 products
Datasheets(X)
Thickness | 4 mm |
Length x width x height | 250 x 65 x 100 mm |
Surface | Sendzimir galvanized |
Material | Steel |
Height | 100 mm |
Hole pattern masonry connector | 2/13 |
Width | 65 mm |
Length | 250 mm |