Pipe collar
Pipe collar, others
ROZETTEN RKW 20
Register now and access more than 125,000 products
Datasheets(X)
Material | PP - Polypropylene |
Colour | Pure white RAL 9010 |
Internal diameter (d) | 20 mm |
Outer diameter (D) | 55 mm |
Height (H) | 12 mm |
Max. temperature resistance | 120 °C |