Welcome to Würth Netherlands For trade customers only

Pipe clamp, lightweight design

Pipe clamp light version A4 stainless steel
PIPCLMP-SINGL-A2-(D25-27MM)

Art.-no. 5176053149

EAN 4056807169767

Individual price display after login
Pipe clamp, lightweight design

Art.-no. 5176053149

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A4 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range (ØD)

25-27 mm

Metal-band width (BM)

20 mm

Material

Stainless steel A2

Surface

Plain

Fire protection certified

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information