Pins for pneumatic nail gun DSK 6
Zinc-plated steel for DSK 6
PIN-PN-MINI-(A2K)-0,64X18MM
Register now and access more than 125,000 products
These pins are also suitable for the following models:
- Atro: Mini
- Bea: S717 - 410
- Prebena: AL - 20
Datasheets(X)
Nominal diameter (d1) | 0.64 mm |
Length (l1) | 18 mm |
Material | Steel |
Surface | Zinc plated |