Pendulum suspension zinc plated type K
Pendulum suspension zinc plated type K
KOGELSCHARNIER K 12X12 EL.VZ.
Register now and access more than 125,000 products
Datasheets(X)
Permissible load | 5000 N |
Outlet thread (IG) | M12 |
Connection thread (AG) | M12 |
Length (L) | 90 mm |
Width across flats 2 | 24 mm |
Surface | Zinc plated |
Width across flats (SW) | 19 mm |