Pegasus softshell jacket
Softshell jacket Pegasus
SOFTSHELL JACKET PEGASUS GREY XS





Register now and access more than 125,000 products
- Windproof, water-repellent (6000 mm water column), breathable, tear-resistant
- 3 outside pockets, inside, e-Care phone pocket
- Abrasion-resistant material on elbows and shoulders
- Adjustable hood, chin guard
- Elastic hem and cuffs
Datasheets(X)
Colour | Grey |
Size | XS |
Material | 100% polyester |
Fabric weight per m2 | 320 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not iron, Do not dry-clean, Do not dry in drum dryer |