Paper roll holder
Paper roll holder
CLNPAPHOLD-VEH-HOLDER-WITH-SPRING-PR1
ORSYMOBIL
Register now and access more than 125,000 products
Datasheets(X)
Type description | PR1 |
Width | 293 mm |
Height | 205 mm |
Depth | 142 mm |
Product weight (per item) | 1.700 kg |
Material | Steel |
Colour | Traffic red RAL 3020 |