Pan head tapping screw, shape C with Z recessed head ISO 7049, steel, zinc-plated, blue passivated, shape C (with tip)
ISO 7049 steel zinc plated pan head Z shape C
SCR-PANHD-ISO7049-C-Z2-(A2K)-3,5X9,5
Art.-no. 5051035095
EAN 4053479373805
Register now and access more than 125,000 products
Datasheets(X)
|  | |
| Material | Steel | 
| Surface | Zinc plated | 
| Form | C | 
| Nominal diameter (d1) | 3.5 mm | 
| Length (l1) | 9.5 mm | 
| Head diameter (dk) | 7 mm | 
| Head height (k1) | 2.6 mm | 
| Internal drive | Z2 | 
| Head type | Pan head | 
| Declaration of performance (EU-CPR) | No | 
| Standards | ISO 7049 | 
| Thread type | Self-tapping screw thread | 
| Thread design | Full thread | 
| Shape of tip | C | 
| Thread size | St 2.2 | St 2.9 | St 3.5 | St 3.9 | St 4.2 | St 4.8 | St 5.5 | St 6.3 | St 8 | St 9.5 | 
| Min. sheet thickness (mm) | 0,8 | 1,1 | 1,3 | 1,3 | 1,4 | 1,6 | 1,8 | 1,8 | 2,1 | 2,1 | 
| Max. sheet thickness (mm) | 1,8 | 2,2 | 2,8 | 3 | 3,5 | 4 | 4,5 | 5 | 6,5 | 7,5 | 
| Pre-drilling diameter (mm) | 1,2 | 2,1 | 2,6 | 2,8 | 3,0 | 3,5 | 4,1 | 4,7 | 6,1 | 7,7 | 
 
 
 
