Welcome to Würth Netherlands For trade customers only

Painter's crepe tape

Painter's crepe tape waterproof
PNTCRPTPE-19MMX50M

Art.-no. 0992650019

EAN 4099618403224

Individual price display after login
Painter's crepe tape

Art.-no. 0992650019

Individual price display after login
Quantity
PU
x 48 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Waterproof crepe masking tape for professional paintwork involving all commercially available solvent-based and aqueous varnish and paint systems

Sharp and clean paint edges without paint running



Heat resistant to 90 °C (30 minutes), so it is ideally suited for painting tasks that require oven drying



Resistant to moisture and solvents


  • Suitable for painting work involving all commercially available aqueous varnish and paint systems that contain solvents

  • Highly resistant to moisture and water

  • Also ideal for wet-sanding


Excellent adhesion on smooth and rough surfaces


  • Excellent adhesion to rubber, metal and painted base materials

  • The tape can be removed again immediately after painting and leaves no residues


It can be easily and quickly pulled off by hand



Silicone-free

Notice
  • To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried.

  • The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.
Application area
Masking trims
Preparing for painting work
Preparing for polishing work
Residue-free decal
Sharp and clean colour edges even on rough surfaces

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Waterproof crepe masking tape for all types of paint on vehicles, containers, construction and agricultural machinery, in steelwork and mechanical engineering, as well as for wall coatings on buildings, construction sites and for industrial use.

Adhesive base

Natural rubber

Adhesive tape backing material

Impregnated crepe paper

Colour

Green

Width

19 mm

Length

50 m

Thickness

130 µm

Min./max. processing temperature

15 to 40 °C

Min./max. temperature resistance

-20 to 60 °C

Short term temperature resistance max. /conditions

90 °C / Briefly max. 30 min.

Elongation at break/conditions

8 % / PSTC 131

Resistance to tearing

90 N/mm

Resistance to tearing / conditions

90 N/mm / PSTC 131

Ultraviolet resistance

No

Moisture resistance

Yes

Shelf life from production/conditions

12 Month / at 15°C to 25°C and max. 60% relative humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information