Paint COPPERANT KC RAPID PRIMER
Paint COPPERANT KC RAPID PRIMER
QUICKPRIMER-WHITE-750ML
Art.-no. 9501015676
EAN 4099618054242
Register now and access more than 125,000 products
Datasheets(X)
Colour | White |
Contents | 750 ml |
Weight of content | 750.000 g |
Chemical basis | Alkyd resin |
Drying time | 12 h |
Max. processing temperature | 10 °C |
Min. processing temperature | 25 °C |
Conditions to maintain shelf life from production | original container, cool, frost-free and dry storage area |
Conditions for drying time | at 20°C and 60% relative humidity |
Shelf life from production | 24 Month |