Packing tape Printed with "fragile"
PCKTPE-ORANGE/BLACK-FRAGILE-50MMX66M
Art.-no. 0985050250
EAN 4062856194872
Register now and access more than 125,000 products
Datasheets(X)
Backing material | PP foil |
Adhesive base | Acrylate |
Colour | Orange |
Length | 66 m |
Design | Smooth |
Width | 50 mm |
Thickness | 0.05 mm |
Dynamic peel strength at 25 mm | 6 N |
Min./max. processing temperature | 15 to 35 °C |
Min./max. temperature resistance | -5 to 50 °C |
Moisture resistance | No |
Shelf life from production/conditions | 12 Month / cool, dry and frost-free storage area |