Welcome to Würth Netherlands For trade customers only

PVC Premium anti-fatigue mat

Anti-fatigue mat PVC Premium
FLRMAT-PVC-PREMIUM-BLCK/YELLOW-90X150CM

Art.-no. 0957590136

EAN 4058794199475

Individual price display after login
PVC Premium anti-fatigue mat

Art.-no. 0957590136

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

2-layer floor mat for heavy-duty applications at dry workstations.

The anti-fatigue mats help to improve ergonomics at standing workstations. The properties of the mats help to protect the back and joints.



The mat is made up of a foamed PVC underside and a vinyl upper section with checker plate surface


  • Vinyl top is self-extinguishing, very rugged and durable

  • The mat layers are laminated

  • Available in black and with yellow safety marking
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Cutting dimensions

Length x width x thickness

1500 x 900 x 14 mm

Colour

Black, Yellow

Material

PVC - Polyvinyl chloride

Ergonomics (points system)

5 of 5 points

Slip resistance (points system)

3 of 5 points

Wear resistance (points system)

5 of 5 points

Min./max. temperature resistance

0 to 60 °C

Product weight (per item)

8860.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information