Welcome to Würth Netherlands For trade customers only

Orion S3 safety boots

Safety boots S3 Orion
BOOT ORION S3 BROWN 43

Art.-no. M422152043
EAN 4251174769590

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Cold and heat insulating S3 boots in a casual design. Owing to their comfort and protection, your feet remain fatigue free come evening.
  • Breathable leather

  • Textile lining, waterproof and breathable Modytex® membrane

  • Plastic protective toe caps, fabric anti-perforation protection

  • Non-slip rubber outsole SRC HRO HI CI, comfort width 11

  • Modytex®, metal-free

  • Approx. 890 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Brown

Size

43

Material of shoes upper

Full leather

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , HRO , HI , CI

Type description

Boots

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information