OrgaAer skirting profile For hanging frames
OrgaAer skirting profile for hanging frame
AY-ATTACHINGSLATS-OFFICE-BLACK-478MM
Art.-no. 0684602878
EAN 4049557973883
Register now and access more than 125,000 products
Material: Silver grey plastic (similar to RAL 9006) or black (similar to RAL 9005)
To hook onto hanging frame
Increase hanging frame to "Swiss size" 262 mm
Delivery time: 5 working days
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Colour | Jet black, similar to RAL 9005 |
Material | Plastic |
Surface | Plain |