OrgaAer hanging frame With soft-close system and self-close automatic closing mechanism
OrgaAer filing frame
ORGASYS-FRMKIT-SFTCL-SILVERGREY-390MM
Register now and access more than 125,000 products
Surface: silver grey (similar to RAL 9006) or black (similar to RAL 9005)
With Nova Pro full extension with 60 kg load capacity
For ultralight running
Pre-assembled hanging frame
Easy to assemble
Delivery time: 5 working days
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Suitable for clear width of cabinet | 392 mm |
Minimum installation depth | 390 mm |
Pullout type | Full extension |
Opening/closing system | Soft-close |
Load capacity | 60 kg |
Colour | White aluminium, similar to RAL 9006 |
Material of filing frame | Steel |
Surface of the filing frame | Powder-coated |