Welcome to Würth Netherlands For trade customers only

One winter work trousers

Winter work trousers One
WORK TROUSER ONE WINTER ANTHRACITE XS

Art.-no. M403266010
EAN 4251012164051

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Functional, lined work trousers for the winter. Robust ripstop fabric with stretch inserts ensures high level of comfort. We recommend you choose one size larger for a roomier fit.
  • Lined, warm Ripstop fabric (very tear-resistant), sturdy, elastic, fast-drying, easy-care

  • 3 front, 2 back, 2 thigh pockets, e-Care phone pocket

  • Reflective inserts, ergonomic cut in knee area

  • Triple-stitched seams on load points, stretch belt

  • ID card holder, extendible hem, approx. 5 cm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

XS

Material

55% polyester, 45% cotton

Fabric weight per m2

260 g

Material of lining

100% polyester

Washable at

60°C

Care instruction

Do not dry in drum dryer, Do not dry-clean, Do not bleach, Ironing with low temperature

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information