One jacket
One work jacket
WORK JACKET ONE ANTHRACITE L



Register now and access more than 125,000 products
- Ripstop fabric (very tear-resistant), sturdy, fast-drying, easy-care
- 6 outside, 2 inside pockets, e-Care phone pocket
- Reinforced shoulder area, pre-formed sleeve area, back with ventilation system
- Adjustable sleeve cuffs and hem, ID card holder
- Headphone output from the inside pocket
Datasheets(X)
Colour | Anthracite |
Size | L |
Material | 55% polyester, 45% cotton |
Fabric weight per m2 | 260 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |