ORSY deal Fastener set galvanised
Screws, nuts and washers zinc-plated set 5750 pcs
ORSY-DEAL-SCR/NUT/WSH-ZINCPLATED
Art.-no. 0988995099
EAN 4055375432402
Register now and access more than 125,000 products
Datasheets(X)
Number of pieces in assortment/set | 5750 |
Product weight (per item) | 1.000 g |
SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X20
SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X30
SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X40
SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X50
SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X20
SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X30
SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X40
SCR-HEX-ISO4017-8.8-WS13-(A2K)-M8X50
SCR-HEX-ISO4017-8.8-WS16-(A2K)-M10X30
SCR-HEX-ISO4017-8.8-WS16-(A2K)-M10X40
SCR-HEX-ISO4017-8.8-WS16-(A2K)-M10X50
SCR-HEX-ISO4017-8.8-WS16-(A2K)-M10X60
SCR-HEX-ISO4017-8.8-WS18-(A2K)-M12X30
SCR-HEX-ISO4017-8.8-WS18-(A2K)-M12X40
SCR-HEX-ISO4017-8.8-WS18-(A2K)-M12X50
SCR-HEX-ISO4017-8.8-WS18-(A2K)-M12X60
NUT-HEX-ISO4032-8-WS16-(A2K)-M10
NUT-HEX-ISO4032-8-WS18-(A2K)-M12
NUT-HEX-ISO4032-8-WS10-(A2K)-M6
NUT-HEX-ISO4032-8-WS13-(A2K)-M8
WSH-DIN9021-140HV-(A2K)-D10,5
WSH-DIN9021-140HV-(A2K)-D13,0
WSH-DIN9021-140HV-(A2K)-D6,4
WSH-DIN9021-140HV-(A2K)-D8,4
RG-SPG-DIN127-B-(MZN)-D10,2
RG-SPG-DIN127-B-(MZN)-D12,2
RG-SPG-DIN127-B-(MZN)-D6,1
RG-SPG-DIN127-B-(MZN)-D8,1
If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.
Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters